missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Rotator Disk
Used in incubators up to 40°C and in cold rooms down to 4°C. Stuart™ Rotator Disks give gentle but effective mixing. Ideal for keeping biological samples in suspension, aerating cultures and for general mixing applications.
£541.00 - £764.00
Specifications
Electrical Requirements | 230 V, 50 Hz |
---|---|
Frequency | 50 Hz |
Depth (Metric) | 270 mm |
Height (Metric) | 240 mm |
Length (Metric) | 200 mm |
Product Code | Brand | Speed Range | Timer Range | Controller Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed Range | Timer Range | Controller Type | Price | Quantity & Availability | |||
11496548
|
Cole-Parmer™
SB3 |
2 to 40 rpm | 1 to 999 min. | Digital | |||||
11476548
|
Cole-Parmer™
07650-11 |
20 rpm | |||||||
Description
SB rotators give gentle but effective mixing, ideal for keeping biological samples in suspension, aerating cultures and for general mixing applications.- The rotators can be used in incubators up to 40°C and in cold rooms down to 4°C.
- The angle of rotation is fully adjustable with a scale to measure and reproduce the mixing angle, from horizontal for minimal mixing to vertical for full end-over-end mixing.
- An integral tray catches any spillage from the rotating tubes
- A variety of tube holders are available separately
Order Info
Base units only; tube holders are available separately: 11406558, 12027144, 11416558
Specifications
230 V, 50 Hz | |
270 mm | |
200 mm |
50 Hz | |
240 mm | |
For use with tube holders 11416558, 11406558, 12027144 |