missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ ST-200-MP Stuart Three Position Magnetic Stirrer
ST-200-MP Stuart Three Position Magnetic Stirrer has three independent stirring positions yet only measures 23-5/8 in. L x 10-5/8 in. W (60 x 27 cm).
Brand: Cole-Parmer™ 51400-02
864.50 GBP valid until 2024-12-31
Use promo code "21909" to get your promotional price.
This item is not returnable.
View return policy
Description
- Powerful magnets for strong magnetic coupling and stirring capacity
- Easily accommodate a 2-L beaker in each position
- Stainless steel top plate does not produce eddy current to ensure powerful stirring action
Three independently controlled position units only require one power source. Run three separate tests at the same time or run multiple samples under the same conditions.
Specifications
100 to 1500 rpm | |
230 V | |
550 x 210 mm | |
4.3 in. | |
23.6 in. | |
10.6 in. | |
230 V, 50 Hz, 150 W | |
EN 61326-1:2006, EN 61010-1:2001, EN 61010-2-051:2003 | |
SB161-3 | |
15.4 lb. |
3 | |
150 W | |
60 x 27 x 11 cm | |
11 cm | |
60 cm | |
27 cm | |
50 Hz | |
3 x 25 mm PTFE Coated Stir Bars | |
Magnetic Stirrer | |
7 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction