missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHP-200-MP Stuart Three Position Stirring Hotplate

SHP-200-MP Stuart Three Position Stirring Hotplate has three independent heating/stirring positions yet only measures 23-5/8 in. L x 10-5/8 in. W (60 x 27 cm).

Brand:  Cole-Parmer™ 51600-08

1235.00 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11436538

  • £1300.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Powerful magnets for strong magnetic coupling and stirring capacity
  • Easily accommodate a 2-L beaker in each position
  • Aluminum/silicon alloy top plate offers even plate temperature
  • A flashing Hot warning light indicates temperature above 50°C

Three independently controlled position units only require one power source. Run three separate tests at the same time or run multiple samples under the same conditions.

Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    27

    Hours

    10

    Minutes

    43

    Seconds

    21
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ SHP-200-MP Stuart Three Position Stirring Hotplate > Speed: 100 to 1500 rpm, Type: Stirring and Heating

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.