Learn More
Cole-Parmer™ ST-200-P Stuart Portable Analog Stirrer, Battery Operated
ST-200-P Stuart Portable Analog Stirrer reaches variable speeds up to 1300 rpm. Powered by long life batteries or mains power, Portable Magnetic Stirrer is tough, compact and lightweight, and can be used almost anywhere.
Brand: Cole-Parmer™ 04801-05
435.10 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Code : A0
Additional Details : Weight : 1.50000kg
Description
- Tough, compact, and lightweight
- Variable speed up to 1300 rpm
- 3 year warranty
- Previous part number SM27
This compact rugged unit is ideal for use inside incubators, glove boxes, or in the field. The stirrer is housed in a chemically resistant ABS plastic case and can be powered by batteries or on mains power system. Operating indicator will dim when batteries run low.
Please Note: Effective June 2022, the Stuart Analog Stirrer Model number SM27 has now been rebranded Cole-Parmer under Model number ST-200-P. All the same great features and specifications, just with a new and improved look.
Specifications
1300 rpm | |
ABS | |
None | |
230 V | |
2.8 in. | |
6.3 in. | |
5.9 in. | |
4 x Alkaline Batteries or 230 V, 50 Hz | |
3 Year | |
SM27 | |
2.9 lb. |
1 | |
1.5 L | |
Square | |
16 x 15 x 7 cm | |
7 cm | |
16 cm | |
15 cm | |
50 Hz | |
Batteries | |
Portable Magnetic Stirrer | |
1.3 kg |