missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | Type | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Width (Metric) | Price | Quantity & Availability | |||||
11486528
|
Cole-Parmer™
99968-20 |
Anchor Impeller | 60 mm |
£47.85
Each |
In Stock
Log in to see stock. ![]() |
|||||
11466528
|
Cole-Parmer™
99968-18 |
Large 2 Blade Propeller Head | 80 mm |
£50.70
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
11456528
|
Cole-Parmer™
99968-17 |
Large Paddle Head | 94 mm |
£49.76
Each |
In Stock
Log in to see stock. |
|||||
11446528
|
Cole-Parmer™
99968-16 |
Small Paddle Head | 60 mm |
£52.73
Each |
In Stock
Log in to see stock. |
|||||
11476528
|
Cole-Parmer™
99968-19 |
Small 4 Blade Propeller Head | 50 mm |
£49.29
Each |
In Stock
Log in to see stock. |
|||||
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stuart™ Stirrer Paddle Heads