missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stirrer Paddle Rod
Stirrer Paddle Rod for overhead stirrers.
£37.05 - £50.79
Specifications
Diameter (English) | 0.3 in. |
---|---|
Diameter (Metric) | 8 mm |
Type | Paddle Rod |
Material | Stainless Steel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11426528
|
Cole-Parmer™
99968-25 |
350 mm |
£50.79
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11436528
|
Cole-Parmer™
99968-26 |
550 mm |
£37.05
Each |
In Stock
Log in to see stock. |
|||||
Description
- Stainless Steel
Specifications
0.3 in. | |
8 mm | |
Paddle Rod | |
Stainless Steel |