missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Stuart™ TE-10D Circulator

Suitable for most routine laboratory applications

Brand:  Techne™ 01262-07

Product Code. 12767929

  • £1239.35 / Each
Estimated Shipment: 11-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Techne™ first introduced their classic clip-on thermoregulator back in 1948, and now offer this and three other similar units operating over different temperature ranges, all designed to be used with Techne™ unheated water baths or any other suitable laboratory vessel. They will all heat, circulate and safely control the temperature of the liquid in the bath within precisely controlled limits
  • Manufacturer part number FTE10DDC
  • Temperature range -40°C to 120°C (a separate cooling coil is required for sub-ambient temperatures)
  • Excellent temperature stability: ±0.01°C at 40°C
  • Four-digit setting with a bright LED digital temperature display
  • Suitable for most routine laboratory applications
  • User adjustable over-temperature cut-out
  • Low liquid level cut-out as standard
Specifications

Specifications

-40°C to +120°C
Circulator
120/240 V
120/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers