missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ IC-300 Series High-Stability Digital Immersion Circulator

The IC-300 Series High-Stability Digital Immersion Circulator offers a wide temperature range of -40°C to +200°C.

Brand:  Cole-Parmer™ 01262-15

Product Code. 12777929

  • £1920.00 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High ±0.005°C temperature stability
  • Bidirectional RS-232 capability

This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller, a pump for recirculating chilled liquid from an external chiller, or a pump for providing temperature control to an external device. Immersion circulator accurately heats up to 200°C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS-232 interface lets you control bath remotely and download data to a computer for further analysis.

A digital display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the circulator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.

Specifications

Specifications

-40°C to +120°C
±0.005°C
RS-232
Immersion Circulator
120/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.