missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ UC152D Model Hotplate Stirrer

This Stuart™ UC152D Model Hotplate Stirrer features a glass ceramic top with excellent chemical resistance.

Brand:  Cole-Parmer™ 04807-62

500.00 GBP valid until 2025-12-31
Use promo code "24301" to get your promotional price.


Product Code. 15215617

  • £526.32 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Flashing Hot warning light, mains independent.
  • Accurate temperature control with LED indicator scale.
  • Compact space saving design.
  • Stirring Range: 100 to 2000 rpm
  • Shape: Square
  • Size: 150 x 150 mm
Specifications

Specifications

Glass Ceramic
(2) 25 mm PTFE-Coated Stir Bars, Integral Fitting for a Retort Rod
Powerful magnets and motor give stirring speeds up to 2000 rpm and is capable of mixing large volumes.
Digital
Hot warning light will flash whenever the plate temperature is above 50°C even when the hotplate is turned off and unplugged from the mains
150 x 150 mm
Ambient to 450°C
4.8 in.
180 mm
7 in.
6.4 lb.
Stirring Hotplate
15 L
3 Years
230 V
Flashing Hot warning light, mains independent
230V, 50Hz, 550 W
UC152D
10 in.
122 mm
Ambient to 842°F
50 Hz
255 mm
550 W
2.9 kg
Square
100 to 2000 rpm
255 x 180 x 122 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.