missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Student Veterinary Kit
A 9-piece surgical tool kit, excellent for use in educational settings.
Brand: Fisherbrand™ 501336
This item is not returnable.
View return policy
Description
- Dissecting scissors, 4.5 in.
- Dissecting scissors, 4 in.
- Dressing forceps, 5.5 in.
- Micro dressing forceps, 4 in.
- #4 knife handle
- Straight teasing needle
- Angled teasing needle
- #22 surgical blade
- Canvas roll-up for safe and secure storage
Specifications
Canvas | |
Dissecting scissors, dressing forceps, knife handle, straight and angled teasing needle, surgical blade, canvas roll-up | |
Student Surgical Kit |
Educational | |
1 Ea. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction