Learn More
Grant Instruments™ SUB Aqua Pro Water Bath
Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.
Brand: Grant Instruments™ SAP2S
742.45 GBP valid until 2024-12-31
Use promo code "21917" to get your promotional price.
Code : 03
Additional Details : Weight : 3.00000kg
Description
Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.
- Temperature stability ±0.2ºC
- Temperature range ambient +5 to 99 °C
- Unique Set and Forget™ technology. Modern technology for fast heat up and excellent temperature accuracy
- Baths have clear audible and visual alarms and advanced dry start and dry run protection, avoiding damage if accidentally switched on without water or bath runs dry. Simply fill and restart
- 2 point user-defined calibration ensuring optimum accuracy for demanding test setups
- LED display with 0.1 °C resolution, front panel lock-out to prevent unintentional temperature changes
- Three programmable temperature presets, countdown timer from 1 to 999 min with audible buzzer for accurate reaction timing
Specifications
Water Bath | |
DIN 12876-3 | |
Sample preparation, QA/QC samples, warming samples | |
Drain tap, tray and lid | |
Three | |
3 Years | |
289 mm | |
215 mm | |
4 kg | |
0.35 kW |
2 L | |
Ambient +5° to 99°C | |
350 w (230 AND 120V) | |
SAP2s | |
±0.2°C | |
335 mm | |
260 mm | |
139 mm | |
120/230 V | |
50/60 Hz |