Learn More
Memmert™ Subframe Adjustable In Height Up To 500 mm, For Un160Pa
Use these frames with Memmert convection ovens. Memmert™ Convection and Universal Oven Subframes are adjustable in height to fit your needs.
Brand: Memmert™ UN160paB29749
Description
- Adjustable Subframe
- Memmert Oven size 30 to 75: height 600mm
- Size 110 to 450: height 500mm
Specifications
Models U, UF TS, UNpa, S, I, ICP, IPP, IPS, HPP, ICH, Models 110 and 160 | |
Subframe | |
22 in. (Size 110 to 160), 26 in. (Size 30 to 75) | |
560 mm (Size 110 to 160), 660 mm (Size 30 to 75) |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.