missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Subframe, Adjustable In Heightup To 600 mm, For Un75Pa
Shop All Memmert Products
Click to view available options
For Use With (Equipment):
Models 55 and 75
Unit Size:
Each
Description
- Adjustable Subframe
- Memmert Oven size 30 to 75: height 600mm
- Size 110 to 450: height 500mm
Specifications
Specifications
| For Use With (Equipment) | Models 55 and 75 |
| Type | Subframe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction