missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Subframe, On Castors (Height 560 mm), For Un160Pa

Use these frames with Memmert convection ovens. Memmert™ Convection and Universal Oven Subframes are adjustable in height to fit your needs.

Brand:  Memmert™ UN160paB29750

Product Code. 16354337

  • £492.00 / Each
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: Caster
This item is not returnable. View return policy

Description

Description

  • Adjustable Subframe
  • Memmert Oven size 30 to 75: height 600mm
  • Size 110 to 450: height 500mm
Specifications

Specifications

Models U, UF TS, UNpa, S, I, ICP, IPP, IPS, HPP, ICH, Models 110 and 160
Subframe
22 in. (Size 110 to 160), 26 in. (Size 30 to 75)
560 mm (Size 110 to 160), 660 mm (Size 30 to 75)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Subframe, On Castors (Height 560 mm), For Un160Pa >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.