missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sucrose Brix Standard Solution, 50%, Reagecon™
Click to view available options
Quantity:
15 mL
Description
This sucrose standard solution contains high purity raw ingredients, can be used with any brand of refractometer, is stabilized to have an extended 12-week shelf-life and is manufactured in accordance with ICUMSA Guidelines.
- Prepared gravimetrically on a weight/weight basis: both solute (sucrose) and solvent (water) are weighed on a balance calibrated using OIML traceable weights
- Balance Certificate of Calibration is issued in accordance with ISO 17025 for calibration of nonautomatic weighing machines (INAB ref: 265C)
- Brix value is verified using a high-performance calibrated, temperature-controlled refractometer using high-purity, ISO Guide 34-accredited Brix standards
Specifications
Specifications
Concentration | 50% |
Quantity | 15 mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'