missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Suction Heads for Mini ViscoSampler™

Product Code. 10329920 Shop All Bürkle Products
Click to view available options
Size:
2 mm Drill
4 mm Drill
6 mm Drill
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10329920

Brand: Buerkle™ 53411006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ V4A Stainless Steel Suction Head is a replacable suction head for use with Buerkle™ Mini ViscoSampler.

  • Replaceable suction head for the Mini ViscoSampler 6mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Suction Head
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Description 6 mm Suction Drill
Size 6 mm Drill
For Use With (Equipment) Mini ViscoSampler
Diameter (Metric) 2 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.