missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfur, flowers, 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
2500 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Boiling Point | 444°C |
Melting Point | 117°C to 120°C |
Physical Form | Solid |
Quantity | 100 g |
Percent Purity | 99% |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10251408 | Certificate of Analysis | 30/08/2024 | A17260.22,A17260.0E,A17260.36 |
10249173 | Certificate of Analysis | 19/01/2024 | A17260.22,A17260.0E,A17260.36 |
10229929 | Certificate of Analysis | 23/11/2021 | A17260.22,A17260.0E,A17260.36 |
10217923 | Certificate of Analysis | 23/11/2021 | A17260.22,A17260.0E,A17260.36 |
10228022 | Certificate of Analysis | 23/11/2021 | A17260.22,A17260.0E,A17260.36 |
Safety and Handling

Product Identifier
- Sulphur, flowers
- Warning
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- MIXTURE LIST-Contains : Sulphur
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sulfur, flowers, 99%, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction