missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 0.1M, Chem Lab™
Click to view available options
Quantity:
1 L
Specifications
Appearance | Colorless |
pH | <1 |
Composition | Sulfuric acid 0.1 mol/L |
Concentration | 9.81g H2SO4/l H2O = 0.2 N (±0.0004/20°C) |
Density | 1.02g/mL |
Odor | Odorless |
Quantity | 1 L |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
Product Identifier
- Sulfuric acid 0.1 mol/l
- Warning
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'