missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 0.9M, Reagecon™
Click to view available options
Quantity:
1 L
25 L
Specifications
Specifications
Concentration | 0.9M |
Packaging | 1L |
Normality | 1.8N |
Quantity | 1 L |
Safety and Handling
Signal Word
- ||Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- MIXTURE LIST-Contains : sulphuric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'