missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 1N, BAKER ANALYZED, J.T. Baker™
Click to view available options
Quantity:
1 L
10 L
Packaging:
HDPE
Polycube
Description
- Standardized potentiometrically against NIST SRM 351, Sodium Carbonate
- Label provides an actual Lot Analysis as a guarantee of purity and consistency
- Analytical methods used for these determinations are based on standard test procedures described in technical publications
- Improvements developed by J.T. Baker are employed to achieve a higher degree of reliability
Specifications
Specifications
Color | Colorless |
Melting Point | 0°C |
Boiling Point | 100°C |
Concentration | 0.5mol/L |
Density | 1g/cm3 at 20°C |
Heavy Metals (as Pb) | Max. 0.3 ppm |
Odor | Odorless |
Packaging | Polycube |
Vapor Pressure | 1.100 hPa (50°C) |
Normality | 1N |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'