missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid (Optima™), Fisher Chemical™
404.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
250 mL
500 mL
1 L
Packaging:
FEP Bottle
Description
- Certificate of Lot Analysis included with each bottle.
- Ideal for analysis by ICP-MS and high-resolutionICP-MS.
- Evaluated for 65 metals at low-level ppt concentrations.
- Manufactured, purified, and packaged in a Class 1000 clean room.
- Packaged in specially cleaned Teflon FEP for PFA bottles to maintain product integrity and to eliminate metal leaching from glass bottles.
- Three year shelf life from time of manufacture available on COA.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
pH | 0.3 |
Color | Colorless to Brown |
Melting Point | 10°C |
Boiling Point | 290°C |
Density | 1.84g/cm³ |
Packaging | FEP Bottle |
Vapor Pressure | <0.001 mmHg at 20°C |
Certificate of Analysis | Certificate of Lot Analysis included with each bottle. |
Quantity | 250 mL |
Physical Form | Liquid |
Show More |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
Signal Word
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 A
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'