missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ Suma Alcohol Wipes
No-rinse alcoholic disinfectant wipes
£116.00
Specifications
Product Type | Alcohol Wipes |
---|---|
Length (Metric) | 135 mm |
Width (Metric) | 180 mm |
Dimensions (L x W) | 135 x 180 mm |
Packaging Quantity | 12 x 150 Wipes |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17603095
|
Diversey™
100878518 |
12 x 150 Wipes for AT, DE, FR, GB, IE only |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Suma Alcohol Wipes are ready-to-use wipes for disinfection of all hard surfaces like work areas, small equipment, utensils, and handholds.
Key properties
- Suma Alcohol Wipes are perfect for disinfection of all food contact areas and can be used as complement to your cleaning and disinfection procedures.
- The product is based on ethanol to provide fast and effective disinfection.
- It is suitable for the disinfection of alcohol-safe, food contact surfaces and articles such as chopping boards, utensils, thermometers, tables and other smaller kitchen equipment.
- It is effective against a wide spectrum of micro-organisms.
Benefits
- Easy to use
- No spraying, safe to use
- Effective against a wide range of micro-organisms
- Quick drying minimizes disruption to work flow
Specifications
Alcohol Wipes | |
180 mm | |
12 x 150 Wipes |
135 mm | |
135 x 180 mm |