missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Titan 30mm Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust syringe filters.

Brand:  Thermo Scientific™ 42225-PC

Code : NEW

Additional Details : Weight : 2.50000kg

Product Code. 13547770

  • £963.97 / Pack of 500
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

  • Color-coded housing allows for easy identification of membrane
  • Most 30mm filters have a 1 micron glass pre-filter
  • For sample volumes of 2mL to 100mL
  • Retention volume <115μL
  • Maximum operating temperature: 100°C autoclave at 125°C for 15 min.
  • Maximum operating pressure approximately 100 psi

Specifications

Specifications

Blue
PTFE
Banded and Color-coded Polypropylene
500/Cs.
2 to 100 mL
Blue
0.2 μm
Titan3
Syringe Filter
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers