Learn More
Thermo Scientific™ Super Clean™ Gas Cartridge Filters
Improve gas quality and optimize GC analysis with easy-to-use Thermo Scientific™ Super Clean™ Gas Cartridge Filters.
£196.49 - £1890.53
Product Code | Brand | Type | For Use With (Equipment) | Volume (Metric) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Equipment) | Volume (Metric) | Description | Price | Quantity & Availability | ||
10764067
|
Thermo Scientific™
60180-819 |
Indicating Moisture Cartridge Filter | Inert Carrier, He, H2, N2, AR, Air | 7.2 g H2O | Baseplate not included |
£196.49
Each |
In Stock
Log in to see stock. |
||
10341495
|
Thermo Scientific™
60180-820 |
Indicating Oxygen Cartridge Filter | Inert Carrier, He, H2, N2, AR | 1 L O2 | Baseplate not included |
£196.49
Each |
In Stock
Log in to see stock. |
||
10457714
|
Thermo Scientific™
60180-821 |
Hydrocarbon Cartridge Filter | Inert Carrier, He, H2, N2, AR, Air | 24 g HCs (as n-butane) | Baseplate not included |
£196.49
Each |
In Stock
Log in to see stock. |
||
10514485
|
Thermo Scientific™
60180-822 |
Cartridge | Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air | Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane) | Baseplate not included |
£616.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
10019682
|
Thermo Scientific™
60180-825 |
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS | He | 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) | Baseplate not included |
£424.00
Each |
In Stock
Log in to see stock. |
||
10213423
|
Thermo Scientific™
60180-824 |
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons | Inert Carrier, He, H2, N2, AR | 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) | Baseplate not included |
£365.33
Each |
In Stock
Log in to see stock. |
||
10701947
|
Thermo Scientific™
60180-828 |
Cartridge | Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air | Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane) | Baseplate included |
£1453.46
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
10279324
|
Thermo Scientific™
60180-826 |
Indicating Combi Filter - Moisture, Hydrocarbons | Inert Carrier, He, H2, N2, AR, Air | 3.5 g H2O, 12 g HCs (as n-butane) | Baseplate not included |
£230.20
Each |
In Stock
Log in to see stock. |
||
10269654
|
Thermo Scientific™
60180-827 |
Cartridge | Moisture: Inert Carrier, He, H2, N2, AR, Air; Oxygen: Inert Carrier, He, H2, N2, AR; Hydrocarbon: Inert Carrier, He, H2, N2, AR, Air | Moisture: 7.2 g H2O<br /> Oxygen: 1 L O2<br /> Hydrocarbon: 24 g HCs (as n-butane) | Baseplate included |
£1890.53
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
10344093
|
Thermo Scientific™
60180-830 |
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS | He | 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) | Baseplate included |
£557.69
Each |
In Stock
Log in to see stock. |
||
10120993
|
Thermo Scientific™
60180-829 |
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS | He | 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) | Baseplate included |
£622.40
Each |
In Stock
Log in to see stock. |
||
10427144
|
Thermo Scientific™
60180-832 |
Twin Moisture Filters for High Flow (Air Generators) | Inert Carrier, He, H2, N2, AR, Air | 7.2 g H2O | Baseplate not included |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10428104
|
Thermo Scientific™
60180-839 |
High Flow Pack of 2 x Hydrocarbon Filters for LC/MS - no Indicator | Inert Carrier, He, H2, N2, AR, Air | 24 g HCs (as n-butane) | Baseplate not included |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10006064
|
Thermo Scientific™
60180-841 |
High Flow Pack of 2 x Moisture Filters for LC/MS - with Indicator | Inert Carrier, He, H2, N2, AR, Air | 7.2 g H2O | Baseplate not included |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10586195
|
Thermo Scientific™
60180-831 |
Twin HC Filters For High-Flow Base Plate (LC/MS) | Inert Carrier, He, H2, N2, AR, Air | 24 g HCs (as n-butane) | Baseplate not included |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Ensure high-purity (99.9999% or 6.0 grade) output gas for optimal GC performance using Thermo Scientific™ Super Clean™ Gas Cartridge Filters. The baseplates can be configured to individual user needs, and there is no contamination during cartridge change. Easy-to-use and cost-effective, Super Clean Gas Cartridge Filters enable fast, tool-free replacement.
Additional Product Information- Filters available to remove oxygen, moisture, or hydrocarbons
- Combi filter for removing oxygen and moisture or moisture and hydrocarbons
- Triple filter for removing oxygen, moisture, and hydrocarbons
- TUEV approved
- Maximum pressure 11bar (160psi)
- Maximum flow 7L/min
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.