missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Super Duty SMS Autoclavable Bowl Cover
This 88 g/m2 SMS Autoclavable Bowl Cover provides a microbial barrier ideal for pharmaceutical production applications.
Brand: Keystone Cleanroom Products™ BWL-KCRP-600-30
Additional Details : Weight : 17.50000kg
Description
- Save time by using the stopper bowl cover instead of wrapping with sheets of SMS material and autoclave tape
- Used in conjunction with a secondary autoclave bag, it creates an effective wrapping system
- After the outer bag is removed, this stopper bowl cover should remain in place, providing protection from microbial and particulate contamination while the remaining set-up activities are performed
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Conveniently packaged: 1 cover per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Round Cover | |
Elastic | |
Single-use | |
Non-sterile | |
20 to 26 in. | |
20 to 26 in. |
Autoclavable | |
Dark Blue | |
Reinforced Multicoated Plastic | |
121°C to 135°C | |
50.8 to 66 cm | |
50.8 to 66 cm |