Learn More
IDEX Health & Science, LLC Super Flangeless™ Headless Nut
Excellent for connections that need to be broken frequently
Brand: IDEX Health & Science, LLC 02021-72
Code : Z3
Additional Details : Weight : 0.25000kg
Description
This Super Flangeless Nut is excellent for those connections that need to be broken frequently and tubing assemblies because they swage onto the tubing. It is manufactured from PPS (polyphenylene sulfide) which offers high tensile strength and excellent chemical resistance. Flangeless Nut has a 1/4-28 Flat-Bottom port configuration and is for 1/16 or 1/32 in. OD Tubing.
- Super Flangeless™ Headless Nut
- Excellent for those connections that need to be broken frequently and tubing assemblies because they swage onto the tubing
- Manufactured from PPS (polyphenylene sulfide) which offers high tensile strength and excellent chemical resistance
- Color: Natural
- Thread Port Configuration Flat-Bottom: 1/4-28
- Material: PPS
- For Tubing OD (in): 1/32 - 1/16
- Head Style: Headless Knurl
Specifications
1/16 in. or 1/32 in. OD Tubing | |
Natural | |
1/32 or 1/16 |
Flat-Bottom: 1/4-28 | |
PPS | |
Flat-bottom Super Flangeless Headless Nut |