missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire Super Polx™ 1200A
Super Polx™ 1200A is a knife cut cleanroom laundered wiper recommended for ISO Class 4 and above environments.
Brand: Berkshire S1200A090910
This item is not returnable.
View return policy
Description
- 100% continuous filament double knitted polyester
- Knife cut edge
- Laundered and packed in an ISO Class 4 cleanroom
- Sterilisable by autoclave, gamma or beta
- Low particles, fibers, ion and non-volatile residue
- High abrasion resistance
- Chemically compatible with IPA, acetone and other solvents
- High sorbency
- Soft hand and edge for sensitive surfaces
Specifications
Surface Wiper | |
23 cm | |
23 cm | |
Autoclavable | |
1-ply |
9 in. | |
9 in. | |
Polyester | |
Single-use | |
Non-sterile |