missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Super-Seals™ Closure Plates for Varigel Modular Horizontal Gel Tank Unit
For use with Varigel Modular Horizontal Gel Tank Unit
£14.10 - £53.55
Specifications
For Use With (Equipment) | VariGel Modular Horizontal Gel Tank Unit |
---|---|
Type | Closure Plate |
Product Code | Brand | Width (Metric) Gel | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Gel | Price | Quantity & Availability | |||||
11762325
|
Fisherbrand™
|
15 cm |
£14.10
Pack of 2 |
In Stock
Log in to see stock. |
|||||
11752325
|
Fisherbrand™
|
10 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11732325
|
Fisherbrand™
|
7 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- For use with varigel modular horizontal gel tank unit
Specifications
VariGel Modular Horizontal Gel Tank Unit | |
Closure Plate |