missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Superblast Safety Goggles Product Code.: 17314870
Add to basket

Bollé Safety Superblast Safety Goggles

Product Code. 17314870
SUPBLAPSIP
Click to view available options
Model:
SUPBLAPSIP
SUPBLCLAV3
SUPBLCLAVE
SUPBLEPSI
This item is not returnable. View return policy

Product Code. 17314870

Brand: Bollé Safety SUPBLAPSIP

Add to basket
Add to basket
This item is not returnable. View return policy

Industrial goggles

  • Flexible and clear frame for increased comfort
  • Intuitive and simple goggle-visor assembly system
  • PLATINUM™ coating
TRUSTED_SUSTAINABILITY

Specifications

Height (English) 2.75 in.
Height (Metric) 7 cm
Shape Contoured to face
Thickness (English) 0.078 in.
Thickness (Metric) 2 mm
Width (English) 7 in.
Width (Metric) 17.7 cm
Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance (Europe) EN 166 EN 170
Lens Tint Clear
Product Type Safety Goggles
For Use With (Application) Industrial environments
Frame Color Blue
Headband Material Nylon, Polyester
Length (English) 14 in.
Length (Metric) 35.5 cm
Model SUPBLAPSIP
Weight (English) 3.99 oz.
Weight (Metric) 113 g
Material Polycarbonate, PVC
Disposable Reusable
Lens Material Polycarbonate
Frame Material PVC
UV Protection UV400
Frame Type Vented
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bollé Safety Superblast Safety Goggles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.