missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes
Available with caps that include integral ethylene propylene O-ring
£37.67 - £244.58
Specifications
Max. RCF | 20,000 RCF |
---|---|
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
Autoclavable | Autoclavable |
Capacity (Metric) | 0.5 mL |
Color | Natural |
Product Code | Brand | Packaging | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Description | Price | Quantity & Availability | ||||
16694112
|
Labcon
3631-870-000-9 |
500 Tubes and 500 Caps in Separate Bags/Pk, 10 Pk/Cs | With caps in separate bags |
£181.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
16614122
|
Labcon
3640-870-000-9 |
500 Tubes/Bag, 10 Bags/Cs | Without caps |
£37.67
Pack of 500 |
In Stock
Log in to see stock. |
||||
16624122
|
Labcon
3641-870-000-9 |
500 Tubes and 500 Caps in Separate Bags/Pk, 10 Pk/Cs | With caps in separate bags |
£181.00
Pack of 500 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
16634122
|
Labcon
3641-875-000-9 |
50 Tubes/Bag, 10 Bags/Pk, 10 Pk/Cs | With attached caps |
£244.58
Pack of 500 |
In Stock
Log in to see stock. |
||||
17285714
|
Labcon
3630-870-000-9 |
500 Tubes/Bag, 10 Bags/Cs | Without caps |
£39.35
Pack of 500 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
16604122
|
Labcon
3631-875-000-9 |
50 Tubes/Bag, 10 Bags/Pk, 10 Pk/Cs | With attached caps |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Screw Cap Style Microcentrifuge Tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
20,000 RCF | |
Autoclavable | |
Natural | |
Centrifugation | |
SuperClear™ Microcentrifuge Tubes |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.5 mL | |
Polypropylene Resin | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
No |