missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 1.5 mL Freestanding Screw Cap Microcentrifuge Tubes
GREENER_CHOICE

Centrifuging to 20,000 x G

Brand:  Labcon 3650-870-000-9

50.90 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.


 View more versions of this product

Product Code. 16644122

  • £57.41 / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Microcentrifuge tube
  • Without screw caps
  • Freestanding
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
1.5 mL
Polypropylene Resin
500 Tubes/Bag, 10 Bags/Cs.
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
SuperClear™ microcentrifuge tubes
Not Included
Autoclavable
Natural
Centrifugation
1.5 mL
Non-sterile
No
20,000 RCF
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon SuperClear™ 1.5 mL Freestanding Screw Cap Microcentrifuge Tubes > 500 tubes per bag/10 bags per case

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.