missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 1.5 mL Freestanding Screw Cap Microcentrifuge Tubes
Centrifuging to 20,000 x G
Brand: Labcon 3651-870-000-9
157.09 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.
Additional Details : Weight : 9.52540kg
Description
- Microcentrifuge tube
- Screw Cap Style
- Freestanding
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
20,000 RCF | |
With caps in separate bags | |
1.5 mL | |
Polypropylene Resin | |
500 Tubes and 500 caps in separate bags / Pk./10 Pk. / case | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ microcentrifuge tubes |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Autoclavable | |
Natural | |
Centrifugation | |
1.5 mL | |
Non-sterile | |
No |