missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 1.5 mL Freestanding Screw Cap Microcentrifuge Tubes

Centrifuging to 20,000 x G

Brand:  Labcon 3651-875-000-9

147.96 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.



Additional Details : Weight : 9.79760kg

 View more versions of this product

Product Code. 16664122

  • £161.00 / Pack of 500
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Microcentrifuge tube
  • Screw Cap Style
  • Freestanding
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

20,000 RCF
With attached caps
1.5 mL
Polypropylene Resin
50 Tubes / bag/10 bags / Pk./10 Pk. / case
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
SuperClear™ microcentrifuge tubes
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Autoclavable
Natural
Centrifugation
1.5 mL
Sterile
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers