missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 12 x 75 mm Culture Tubes
For cell culture and general laboratory use
Brand: Labcon 3315-800-000-9
83.13 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 4.08230kg
Description
- Culture tube
- For cell culture and general laboratory use
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Freezable to -80°C
- Seal with plug or dual position caps
- Made in USA
Specifications
Polyethylene | |
12 mm | |
Not Autoclavable | |
Dual-position Internal Plug | |
75 mm | |
Yes | |
Culture | |
1000 Tubes/Bag, 1 Bag/Cs | |
For Cell Culture and General Laboratory Use | |
Non-sterile | |
1000 | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
Round-bottom Tube | |
1500 RCF | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Natural | |
Polystyrene | |
No | |
2.95 in. | |
1000/Bag | |
SuperClear™ | |
5 mL | |
No |