missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

For cell culture and general laboratory use

Brand:  Labcon 3361-800-000-9

 View more versions of this product

Product Code. 16634082

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA
Specifications

Specifications

12 mm
Conical Tube
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Natural
Polypropylene USP Class VI Resin
No
2.95 in.
1000 Tubes/Bag
SuperClear™
4 mL
No
3000 RCF
Autoclavable
Not Included
75 mm
Single-use
Culture
1000 Tubes/Bag, 1 Bag/Cs
For Cell Culture and General Laboratory Use
Non-sterile
1000
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers