missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes
GREENER_CHOICE

For cell culture and general laboratory use

Brand:  Labcon 3329-355-000-9

 View more versions of this product

Product Code. 16674072

  • £225.00 / Pack of 1000
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA
Specifications

Specifications

Polyethylene
3000 RCF
Not Autoclavable
Dual-position Cap
75 mm
Single-use
Culture
125 Tubes/Bag, 8 Bags/Cs
For Cell Culture and General Laboratory Use
Sterile
125
12 mm
Round-bottom Tube
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Natural
Polypropylene Resin
No
2.95 in.
125 Tubes/Bag
SuperClear™
5 mL
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers