missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

For cell culture and general laboratory use

Brand:  Labcon 3336-335-000-9

91.63 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 2.26800kg

 View more versions of this product

Product Code. 16694072

  • £96.45 / Pack of 500
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA
Specifications

Specifications

Polyethylene
12 mm
Autoclavable
Dual-position Cap
75 mm
Yes
Culture
25 Tubes/Bag, 20 Bags/Cs
For Cell Culture and General Laboratory Use
Sterile
25
Round-bottom Tube
3000 RCF
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Natural
Polypropylene Resin
No
2.95 in.
25 Tubes/Bag
SuperClear™
5 mL
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers