missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

For cell culture and general laboratory use

Brand:  Labcon 3311-802-000-9

 View more versions of this product

Product Code. 17295704

  • £63.25 / Pack of 1000
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA
Specifications

Specifications

12 mm
Culture Tube
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Yellow
Polypropylene Resin
1000/Pk
For Cell Culture and General Laboratory Use
Non-sterile
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
3000 RCF
Autoclavable
Not Included
75 mm
Single-use
12 mm
SuperClear™
5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers