missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 17 x 100 mm Culture Tubes
GREENER_CHOICE

For cell culture and general laboratory use

Brand:  Labcon 3511-800-000-9

 View more versions of this product

Product Code. 16624092

  • £80.15 / Pack of 1000
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • With extra thick walls to prevent breakage
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Capacity: 14 mL
  • Made in USA
Specifications

Specifications

17 mm
Round-bottom Tube
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Natural
Polypropylene Resin
No
3.93 in.
1000/Bag
SuperClear™
14 mL
No
3000 RCF
Autoclavable
Not Included
100 mm
Single-use
Culture
1000 Tubes/Bag, 1 Bag/Cs.
For Cell Culture and General Laboratory Use
Non-sterile
1000
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers