missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 17 x 100 mm Culture Tubes

Click to view available options
Closure Type:
Dual-position Cap
Not Included
Material:
Polypropylene Resin
Polystyrene
Packaging Quantity:
1000 Tubes/Bag, 1 Bag/Cs.
125 Tubes/Bag, 8 Bags/Cs.
25 Tubes/Bag, 20 Bags/Cs.
Color:
Clear
Natural
Unit Size:
Pack of 1000
Pack of 500
Description
- Culture tube
- For cell culture and general laboratory use
- With extra thick walls to prevent breakage
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Capacity: 14 mL
- Made in USA
Specifications
Specifications
| Closure Material | Polyethylene |
| Diameter (Metric) | 17 mm |
| Product Type | Culture Tube |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Closure Type | Dual-position Cap |
| Color | Clear |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction