missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 2.0 mL Screw Cap Microcentrifuge Tubes
Click to view available options
Closure Type:
Attached Cap
Not Included
Screw Cap
Packaging:
50 Tubes/Bag, 10 Bags/ Pk., 10 Pk./Cs.
500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs.
500 Tubes/Bag, 10 Bags/Cs.
Unit Size:
Pack of 500
Pack of 5000
Description
- Microcentrifuge tube
- Screw Cap Style
- Includes molded graduations and labeling spot
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Cap Style | Unattached in separate bag |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2.0 mL |
| Color | Natural |
| Material | Polypropylene Resin |
| For Use With (Application) | Centrifugation |
| Packaging | 500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs. |
| Volume (Metric) | 2.0 mL |
| Clean Claims | ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction