missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 5 mL Microcentrifuge Tubes with Screw Caps
These specimen collection and transport microcentrifuge tubes come with molded, elastomeric ring screw caps.
Brand: Labcon™ 3813-870-008-9
158.82 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 1.48860kg
Description
- Integral molded elastomeric seal
- Includes molded graduations and writing surface
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
- Centrifuging to 12,000 x G
- Freezable to -80°C
- Autoclavable (with caps attached)
- Made in USA
Specifications
USP Class VI | |
Polypropylene Resin | |
500/Pk. | |
Autoclavable | |
Screw Cap |
5 mL | |
1000/Cs. | |
500 Tubes/Pk., 2 Pk./Cs. | |
15.2 mm | |
60.2 mm |