missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ Microcentrifuge Tubes

With side graduations, and frosted writing surface
Brand: Labcon 3022-800-000-9
Description
- Microcentrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- High centrifuging
- Freezable to -80°C
- Made in USA
Specifications
Attached Caps | |
Autoclavable | |
Natural | |
Centrifugation | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ microcentrifuge tubes | |
35,000 RCF |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.5 mL | |
Polypropylene Resin | |
1000 / resealable bag 10 bags / case | |
Non-sterile | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon SuperClear™ Microcentrifuge Tubes > 0.5 mL, Attached Caps, Natural
Spot an opportunity for improvement?Share a Content Correction