missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ Microcentrifuge Tubes
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Capacity (Metric):
0.5 mL
1.5 mL
1.7 mL
2.0 mL
Cap Style:
Attached Caps
Extra Large Attached Caps
Snap Cap
Unit Size:
Pack of 1000
Pack of 500
Description
- Microcentrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- High centrifuging
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Cap Style | Snap Cap |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2.0 mL |
| Color | Yellow |
| Material | Polypropylene Resin |
| For Use With (Application) | Centrifugation |
| No. per Pack | 500 |
| Temperature Range (Metric) | -80°C to 121°C |
| Clean Claims | ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction