missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ Microcentrifuge Tubes
GREENER_CHOICE

Product Code. p-7193990
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Capacity (Metric):
0.5 mL
1.5 mL
1.7 mL
2.0 mL
Cap Style:
Attached Caps
Extra Large Attached Caps
Snap Cap
Unit Size:
Pack of 1000
Pack of 500

Product Code. 16614012

Brand: Labcon 30228000009

Only null left
Add to basket
Add to basket

With side graduations, and frosted writing surface

  • Microcentrifuge tube
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • High centrifuging
  • Freezable to -80°C
  • Made in USA

Specifications

Cap Style Attached Caps
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Natural
Material Polypropylene Resin
For Use With (Application) Centrifugation
Packaging 1000 / resealable bag 10 bags / case
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Sterility Non-sterile
Product Line SuperClear™ microcentrifuge tubes
Graduated Yes
Max. RCF 35,000 RCF
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.