missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ Specimen Collection and Transport Tubes

The SuperClear™ Specimen Collection and Transport Tubes are leakproof, freestanding tubes. Meet the IATA and U.S. DOT 95kPa performance specifications legally required when shipping samples by ground or air. Suitable for use in medical, diagnostic and research labs.

Brand:  Labcon™ 3813-875-000-9

 View more versions of this product

Product Code. 30058131

  • £386.46 / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Specimen Collection and Transport Tube
  • Labcon; SuperClear™
  • Cap with integral molded elastomeric seal (for articles supplied with caps)
  • Includes molded graduations and writing surface
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
  • Polypropylene USP Class VI resin; Centrifuging to 12,000 x G
  • Freezable to -80°C
  • Autoclavable (with caps attached)
  • Made in USA.
Specifications

Specifications

ISO 9001:2015; IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
Teal
5 mL
Polypropylene (Medical Grade)
Specimen Collection, Transport Tubes
60.2 mm
Tubes and caps separately
2 bags of 500 tubes and 2 bags of 500 caps each
Cylindrical
Sterile
12,000 x g
No
Yes
Screw cap with integral molded elastomeric seal
Transport Tube (Self-Standing)
Autoclavable
Conical (Self-standing)
External
-80°C freezers, fridges, centrifuges
Every mL
1000
500
Yes
Single-use
Yes
Polyethylene
60.2 mm
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers