missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ Specimen Collection and Transport Tubes

Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Pack of 1000
Beschreibung
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Validated Sterilization (ISO 11137) options for use in Research and Medical labs
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180, and IATA DGR UN3373 PI650 Mailing Tube Standards and Packaging Instructions for diagnostic and infectious specimens
- Includes attached cap and integral molded elastomeric seal
- Autoclavable (with caps attached)
- Polypropylene USP Class VI resin
- Centrifuging to 12,000 x G
- Minimum Temperature: -80°C
- Made in USA
Spezifikation
Spezifikation
| Product Type | Specimen Collection and Transport Tube |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (English) | 0.34 oz. |
| Capacity (Metric) | 10 mL |
| Closure Color | Teal |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap with Elastomeric Seal |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur