missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Superflow™ XT Nitrile Oil Resistant Reversible Anti-Slip Drainage Mat
Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface. Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface area clear.
£69.05 - £301.00
Specifications
Color | Black |
---|---|
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17752228
|
Notrax
567S0023BL |
90 cm | 60 cm |
£69.05
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
17762228
|
Notrax
567S0035BL |
152 cm | 91 cm |
£188.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
17772228
|
Notrax
567S0046BL |
183 cm | 122 cm |
£301.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
- Reversible anti-slip mat is remarkably comfortable and usable on both sides for extended life
- Its perforated woven surface is slip resistant surfaces while allowing instant evacuation of liquids in wet areas
- Low profile for easy cart access and lightweight to facilitate lifting and cleaning
- Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip-resistant surface
- Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear
- Cleaning with detergent and water-jet is recommended for extended service life
Specifications
Black | |
Nitrile Rubber | |
Industrial and Commercial Matting |