missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ SuperFrost Plus™ Adhesion slides
Minimizes tissue loss during staining resulting in quick turn-around times and reduced risk associated with tissue loss and repeat testing. Epredia™ SuperFrost Plus Slides secure frozen and formalin-fixed, paraffin embedded tissue sections as well as cytology preparations.
£45.68 - £101.25
Specifications
Edges | 90°, Ground |
---|---|
Type | Adhesion Slide |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Quantity | 72/Pk. |
Product Code | Brand | Color | Corner Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Corner Style | Price | Quantity & Availability | ||||
10149870
|
Epredia™
J1800AMNZ |
White | Traditional |
£81.32
Pack of 72 |
In Stock
Log in to see stock. |
||||
12312148
|
Epredia™
J1830AMNZ |
Yellow | Traditional |
£101.25
Pack of 72 |
In Stock
Log in to see stock. |
||||
11950657
|
Epredia™
J1810AMNZ |
Blue | Traditional |
£84.42
Pack of 72 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
10354365
|
Epredia™
J1820AMNZ |
Pink | Traditional |
£66.23
Pack of 72 |
In Stock
Log in to see stock. |
||||
12625336
|
Epredia™
J1840AMNZ |
Green | Traditional |
£45.68
Pack of 72 |
In Stock
Log in to see stock. |
||||
15264653
|
Epredia™
J7850AMNZ |
Orange | Clipped |
£76.28
Pack of 72 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15438060
|
Epredia™
J7800AMNZ |
White | Clipped |
£60.44
Pack of 72 |
In Stock
Log in to see stock. |
||||
Description
- No time wasted on slide-coating procedures
- No money wasted on expensive adhesives
- Reliable and uniform coating
- Minimal sample loss
- Reliable and safe adhesive action
Specifications
90°, Ground | |
75 mm | |
72/Pk. |
Adhesion Slide | |
25 mm |