missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Hotplate Series

Product Code. p-6367017 Shop All Thermo Scientific Products
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
7.25 x 7.25 in.
Electrical Requirements:
230 V, 50/60 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15493620

Brand: Thermo Scientific™ HP88850195

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get reliable performance, dependable safety and simple operation.

Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Size 10.25 x 10.25 in.
Temperature (Metric) Ambient to 400°C
Height (English) 4 in.
Length (English) 16.2 in.
Weight (English) 16 lb.
Width (English) 11.3 in.
Height (Metric) 10.2 cm
Length (Metric) 41.1 cm
Weight (Metric) 7.3 kg
Width (Metric) 28.7 cm
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type EU-Style, UK-Style, AUS-Style, CN-Style
Shape Square
Voltage 230 V
Type Hot Plate
Certifications/Compliance cCSAus, CE
Warranty 3 Years
Display LED
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.